The Day Savers – A National Tradesmen Day Contest
Main product image of 115i - Pipe-clamp thermometer operated via smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom

115i - Pipe-clamp thermometer operated via smartphone - 350 ft. Bluetooth Range

Brand:
Testo
SKU:
0560-2115-03
Rating:
(2)
Q&A:
(0)
115i - Pipe-clamp thermometer operated via smartphone - 350 ft. Bluetooth Range
Magnifying glass
Hover image to zoom
$107.46 each
In Stock
In Stock
Get 16 Thu, Aug 27
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

The Testo 115i Smart Probe is a pipe-clamp probe that measures temperature in pipes more accurately than thermocouples because of the superior NTC temperature sensor technology. The exclusive Testo probe design grips pipes up to 1.5" and maintains critical contact between probe and pipe surface to derive the best readings. Users can read the measurements using the Testo Smart Probes App installed on their smart device. The Testo 115i works on smart devices with either Android or Apple operating systems at distances up to 350'. The Testo Smart Probes App is a powerful and easy-to-use tool. It allows you to remotely read measurements from up to six (6) Smart Probes and easily document/report the results. Automatic calculations make it a snap!

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Measures temperature of pipes in heating and cooling systems
  • Bluetooth range of up to 350 feet
  • Use with Testo 549i Refrigeration Pressure Probe to calculate superheat and sub-cooling
  • Quickly identify temperature changes by monitoring real-time trending and data logging
  • 115i NTC temperature sensor is more accurate and stable than thermocouples
  • Tough, accurate, and easy-to-use
  • For all HVAC/R technicians and contractors

Specs

Product Type:

Pipe Temperature Probe

Measures:

Pipe Temperature

Temperature

Measurement Range:

-58.0 to 302.0 °F

Operating Temp Range:

-4° to 122°F

Battery Life:

150 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

605i - Thermohygrometer operated via smartphone - 350 ft. Bluetooth Range
SKU: 0560-2605-03
Testo

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

You clamp it on and it shows average molecular speed

Link it clamp it and away you go.
Big Stan Lee
Manheim Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This thermometer clamp is perfect for measuring temperature of copper lines. It connects quickly via Bluetooth to your smart phone. Once the free app is downloaded, It can show the current temperature but also will record over time and display the readings in an easy to understand graph form. Multiple sensors can be connected/recorded simultaneously. Although designed as a line clamp, it will read temperature of ambient air in any setting.
BUSTER
columbus ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy