Apply to be a TradeMaster!
Main product image of 560i Intelligent Valve
Magnifying glass
Hover image to zoom

560i Intelligent Valve

Brand:
Testo
SKU:
0560-5600-01
Rating:
(0)
Q&A:
(0)
560i Intelligent Valve
Magnifying glass
Hover image to zoom
$247.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fully automatic and precise charging of refrigeration systems, ductless mini-splits, and heat pumps: The testo 560i Intelligent Valve makes it possible - with the testo 560i Digital Refrigerant Scale (sold separately), a testo Smart or Digital Manifold, testo Smart Probes and the testo Smart App.

Product Features:
  • Easy operation via Testo manifold or testo Smart App with automatic charging programs according to target value superheat, subcooling, refrigerant weight, and target superheat!
  • Flexible in confined environments: Valve and scale automatically connect via Bluetooth to the manifold and App on your smartphone/tablet
  • All measured values for the charging process at a glance in the manifold and App with storage of the measured data in the App
  • Especially robust thanks to IP54
  • High Bluetooth range of up to 165 ft with a compatible testo Digital Manifold
  • Long battery life of over 60 hours and replaceable 9V Battery
  • Hang easily with foldable sturdy hook
  • Compatible with testo 560i Digital Refrigerant Scale, Digital Manifolds (testo 557s/550s/550i/550BT/557BT), testo Smart Probes (115i/549i/605i) and testo Smart App for Android and iOS
  • Battery life: >60 hrs + 3000 valve operations
  • Interface: Bluetooth 4.2
  • Radio range: 164.04 ft. / 50 m

Includes:
  • testo 560i Intelligent Valve with Bluetooth
  • (1) 9V (6LR61) battery
  • Instruction manual

Specs

–
Product Type:

Valve

Max. Working Pressure:

35 bar

Operating Temp Range:

14° to 122°F

Batteries Included:

1

Battery Type:

9V

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy