Apply to be a TradeMaster!
Main product image of 560i Digital Refrigerant Scale
Magnifying glass
Hover image to zoom

560i Digital Refrigerant Scale

Brand:
Testo
SKU:
0564-1560-01
Rating:
(0)
Q&A:
(0)
560i Digital Refrigerant Scale
Magnifying glass
Hover image to zoom
$378.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Charge refrigeration systems, ductless mini-splits, and heat pumps faster, more precisely, and automatically with the testo 560i Digital Refrigerant Scale and Intelligent Valve (valve sold separately), a testo Digital Manifold and/or the testo Smart App. The Digital Refrigerant Scale automatically connects via Bluetooth to the manifold or the App on your smartphone or tablet. This gives you flexibility even in confined environments. Thanks to the compact and robust housing, the low weight and the built-in carrying handle, the testo Automatic Filling System is extremely portable.

Simply enter the charging program, target value for superheating, subcooling, weight, and even target superheat in the manifold or App and the scale and valve will do the rest for you. Your benefits: Saving time and precise charging of the system.

Product Features:
  • High measurement accuracy with resolution .02 lbs and output in lbs or kg
  • Maximum load of 220 lbs for all common refrigerant containers
  • High Bluetooth range of up to 100 ft
  • Fully automatic charging according to target value
  • Safe handling: 3D corners for accurate positioning of the refrigerant container and textured rubber surface for stable grip
  • High robustness due to dust and splash water protection (IP44)
  • Especially handy thanks to compact housing, low weight, practical carrying handle and sturdy shoulder bag
  • Long battery life of up to 70 hours thanks to replaceable AA batteries and auto power-off function
  • High flexibility in outdoor use at temperatures from 14° to 122°F
  • Compatible with testo Smart Digital Manifolds (testo 557s/550s/550i) as well as testo 557 / 550 with Bluetooth, Smart Probes (testo 115i/ 549i/605i), and testo Smart App for Android and iOS

Includes:
  • testo 560i digital refrigerant scale with Bluetooth
  • Shoulder bag
  • (4) AA batteries
  • Instruction manual

Specs

–
Product Type:

Refrigerant Scale

Type:

Digital

Operating Temp Range:

14° to 122°F

Includes:

Batteries

Bag

Bluetooth

Battery Type:

AA

Batteries Included:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

560i Intelligent Valve
SKU: 0560-5600-01
Testo
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy