Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Product Type
–

Refrigerant Scale (2)
Valve (1)

Battery Type
–

AA (2)

Includes
–

Bag (2)
Batteries (2)
Bluetooth (3)
Intelligent Valve (1)

Price Range
–

$200 to $300 (1)
$300 to $400 (1)
$500 to $600 (1)

Testo Refrigerant Scales

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 560i Kit, Digital Refrigerant Scale and Intelligent Valve
560i Kit, Digital Refrigerant Scale and Intelligent Valve
SKU: 0564-2560-01
Testo
SKU: 0564-2560-01
Brand: Testo
(2)
$599.56 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 560i Digital Refrigerant Scale
560i Digital Refrigerant Scale
SKU: 0564-1560-01
Testo
SKU: 0564-1560-01
Brand: Testo
$378.77 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 560i Intelligent Valve
560i Intelligent Valve
SKU: 0560-5600-01
Testo
SKU: 0560-5600-01
Brand: Testo
$247.37 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Testo Refrigerant Scales

Testo Refrigerant Scales are digital scales built to weigh refrigerant charge in and out of HVAC and refrigeration systems with a Bluetooth connection to a compatible manifold or app. The core model, the testo 560i, reads from 0 to 220 pounds with a 10 gram resolution and reports weight directly in the testo Smart App over a Bluetooth range up to 30 meters, extending to 150 meters when paired with a Testo digital manifold. An IP44 rating protects the scale from dust and splash water on a jobsite, and replaceable AA batteries deliver up to 70 hours of run time between changes. Technicians charging a system by weight rather than by superheat or subcooling alone need a scale accurate enough to catch small charge differences, and pairing the scale wirelessly with a manifold removes a cable that would otherwise run across the equipment room floor.

Subcategories

  • Testo 560i Standalone Digital Scale: The standalone testo 560i reads refrigerant weight from 0 to 220 pounds at a 10 gram resolution and displays results on the testo Smart App over Bluetooth. Technicians running a charge check on a rooftop unit or split system connect the scale directly to a phone or tablet rather than reading a dial gauge on the cylinder. An IP44 rating keeps the scale protected from dust and splash water during outdoor service calls. Replaceable AA batteries run up to 70 hours before needing a change.
  • Testo 560i Kit with Intelligent Valve: The testo 560i Kit pairs the scale with an Intelligent Valve, letting a technician set a charging program and target value for superheat, subcooling, or total weight directly in the manifold or app. Automatic charging on refrigeration systems, ductless mini-splits, and heat pumps reduces the manual valve adjustments a technician would otherwise make while watching the scale. The kit keeps the same 0 to 220 pound weight range and IP44 rating as the standalone scale. Shops charging a high volume of ductless systems benefit most from the automated valve control.
  • Manifold and Smart Probe Compatibility: Testo Refrigerant Scales connect wirelessly to testo digital manifolds, including the 557s, 550s, and 550i Smart models as well as the 557 and 550 Bluetooth models. Compatibility also extends to testo Smart Probes 115i, 549i, and 605i, letting a technician build a broader wireless test set around the same app. Bluetooth range runs up to 30 meters on its own, extending to 150 meters when a compatible manifold is in the mix. Technicians standardizing on one wireless ecosystem across scale, manifold, and probes cut down on the separate apps and displays otherwise needed on a service call.

Buying Guide

Start with the weight range and resolution needed for the job. The testo 560i covers 0 to 220 pounds at a 10 gram resolution, which covers standard refrigerant cylinders used on residential and light commercial systems, so confirming cylinder size against that range comes before anything else.

Next, decide whether automatic charging control is worth the added cost. The standalone scale reads and reports weight over Bluetooth, leaving the technician to open and close the charging valve manually while watching the app. The Kit version adds an Intelligent Valve that runs a charging program to a target superheat, subcooling, or weight value automatically, which saves time on repetitive charging jobs such as a run of identical ductless mini-splits.

Check the Bluetooth range against the jobsite. Testo Refrigerant Scales connect up to 30 meters on their own, extending to 150 meters when paired with a compatible Testo manifold, so a large mechanical room or rooftop installation benefits from adding the manifold to the wireless connection rather than relying on the scale alone.

Confirm existing equipment compatibility before buying separate components. The scale pairs with testo manifolds including the 557s, 550s, 550i, 557, and 550, plus Smart Probes 115i, 549i, and 605i, so a shop already running one of those tools may only need the scale itself rather than a full kit. Finally, weigh durability needs: an IP44 rating handles dust and splash water on a typical jobsite, and replaceable AA batteries run up to 70 hours, keeping a service truck stocked with a common battery instead of a proprietary charger.

Frequently Asked Questions

What's the weight capacity of the testo 560i refrigerant scale?

The testo 560i reads from 0 to 220 pounds with a 10 gram resolution. That range covers standard refrigerant cylinders used on residential and light commercial systems. Weight displays directly in the testo Smart App over a Bluetooth connection.

Does the Testo refrigerant scale need a manifold to work?

The testo 560i scale operates on its own, connecting to the testo Smart App over Bluetooth without a manifold. Pairing it with a compatible Testo manifold extends the Bluetooth range from 30 meters up to 150 meters. A manifold also becomes necessary for the automatic charging feature available with the Intelligent Valve kit version.

How does the Intelligent Valve kit differ from the standalone scale?

The Kit version adds an Intelligent Valve that runs an automatic charging program to a target superheat, subcooling, or weight value. The standalone scale reports weight over Bluetooth but leaves valve control to the technician. Both versions share the same 0 to 220 pound weight range and IP44 rating.

How long does the battery last on a Testo refrigerant scale?

The testo 560i runs on replaceable AA batteries rated for up to 70 hours of use. Battery replacement does not require a proprietary charger or cable. An IP44 rating protects the scale from dust and splash water during that runtime.

What other Testo tools connect to the refrigerant scale?

The scale pairs with testo digital manifolds including the 557s, 550s, 550i, 557, and 550 models. Compatibility extends to Smart Probes 115i, 549i, and 605i as well. Standardizing on this wireless ecosystem lets a technician run scale, manifold, and probes through the same testo Smart App.

Didn't find what you're looking for? 
Let us know
.