Apply to be a TradeMaster!
Main product image of 310, Residential Combustion Analyzer Kit w/ Printer
Magnifying glass
Hover image to zoom

310, Residential Combustion Analyzer Kit w/ Printer

Brand:
Testo
SKU:
0563-3110-01
Rating:
(4)
Q&A:
(1)
310, Residential Combustion Analyzer Kit w/ Printer
Magnifying glass
Hover image to zoom
0563-3110-01 has been discontinued
Discontinued September 7, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
310 II, Residential Combustion Analyzer Kit w/ Printer
Brand:
Testo
SKU:0563-3105-01
(2)
Order by today, receive 7 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
2 Year Warranty

Description

310, Residential Combustion Analyzer Kit w/ Printer

Fully featured and priced right, the testo 310 residential combustion analyzer provides exceptional value and complete capabilities in combustion testing and furnace efficiency. With its capability to perform both basic, or more complex flue gas analysis, maintenance or safety checks, or confirm furnace efficiency, the fully featured testo 310 combustion analyzer delivers more combustion parameters. The stainless steel probe and cone-stop is perfect for residential, and boiler applications. The 310 can be used for accurate heating adjustments, so you can get it right the first time - every time. With five different fuels to select from (Natural Gas, Propane, Fuel Oil 2, Biomass 5%, Wood 20%), it provides the flexibility you need for your tuning opportunities. With an optional printer kit available, you are able to keep records of all readings taken.

Simple to use with reliable results:
The testo 310 eliminates the need for look up charts and the purchase and disposal of expensive chemicals. The kink-resistant hose is integrated into the housing to eliminate leaks. The stainless steel probe and cone-stop is perfect for residential furnace, boiler and water heater applications. With five different fuels to select from, it provides the flexibility you need for your tuning opportunities.

Faster, productive - tune ups, maintenance, and more:
Whether you need to perform basic or more complex combustion tuning, perform maintenance or safety checks, or install new combustion units, the fully featured testo 310 delivers more combustion parameters. Use the 310 for accurate heating adjustment so you can get it right the first time - every time.

Right residential combustion measurement every time:
The testo 310 residential combustion analyzer represents a new class of instruments for Testo and provides exceptional value and expanded capabilities in combustion testing. The 310 sets a new standard in reliable combustion tuning with its rugged housing, simple design and advanced sensor technology.

The easy-to-read backlit display shows more measurements which provides more complete picture of the combustion process. Simple top-of-display icons show you the current measurement functions. After only 30 seconds the 310 is ready to test.

Features:
  • All the measurements you need including draft pressure
  • Bright backlit 2 line display and icons for easy viewing
  • Fast 30-second startup so you can get testing quickly
  • Integrated kink-resistant probe hose eliminates leaks

Measures:
  • O2, CO (with built-in NOx filter), CO2
  • Undiluted CO (CO air free)
  • Ambient CO
  • Draft & Pressure
  • Temperature (flue & ambient)
  • Combustion/flue gas efficiency & excess air

Included:
  • Testo 310 Combustino Analyzer
  • lithium Battery
  • Sensors
  • Probe with Cone
  • Hose
  • Silicon Tubing (for pressure)
  • Extra Particulate Filters (5)
  • AC Power Supply (USB)
  • Pressure Plugs (5)
  • Calibration Certificate
  • Case

Specs

Product Type:

Analyzer Kit

Type:

Combustion Tool

Operating Temp Range:

23° to 113°F

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Awesome

Use this product on equipment startups to help dial them in perfectly shows everything I need and is priced well.
Joe
Wakefield, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this

It is easy to use and use it on every tune-up and furnace repair!!
Baloo
Columbus, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I've used the older model my buddy has had for a while and liked it. We both had Bacharach's for a few years and had many issues with both of ours. I finally decided it's time to switch. I've only used it a few times so far but it's working good and pretty simple to use. Printer isn't the greatest but it's legible and is good to have a print out left on site in my opinion. I never had a printer for my Bacharach so I can't compare but is fine for me.
Paul
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great analyzer

Homeowner here ... wanted to save money on service calls so I decided to look into combustion analyzers and came across the resto 310. Great combustion analyzer and easy to use!
Frankiez28
Brklyn, Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the printer?

Asked by jason 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 0563-3110-01 would come with the IR printer and 2 rolls of thermal paper. 0563-3100-01 would be the same kit but without the IR printer and rolls of thermal paper.

Was this review helpful to you?