Apply to be a TradeMaster!
Main product image of 317-3, Ambient Carbon Monoxide Meter (0 to 1999 ppm)
Magnifying glass
Hover image to zoom

317-3, Ambient Carbon Monoxide Meter (0 to 1999 ppm)

Brand:
Testo
SKU:
0632-3173
Rating:
(1)
Q&A:
(0)
317-3, Ambient Carbon Monoxide Meter (0 to 1999 ppm)
Magnifying glass
Hover image to zoom
$267.40 each
In Stock
In Stock
Get 3 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
317-3, Ambient Carbon Monoxide Meter (0 to 1999 ppm)

The testo 317-3 ambient CO meter detects the presence of carbon monoxide (CO) in ambient air and warns the user as potentially harmful CO concentrations are reached. With programmable settings for both visual and audible alarms, as well as hands free operation, ambient CO testing during furnace and boiler service and maintenance, weatherization audits or home inspections has never been easier.

The testo 317-3 ambient CO meter provides fast and easy CO testing with a small, lightweight formfactor. An exclusive self-test mode provides worry-free operation, as it will always verify that the CO sensor is functioning anytime, anywhere, without the need for test gas. In addition, the self-check will ensure accurate CO measurements, without the need to "zero" out the unit in a fresh air environment.

Features:
  • No Zeroing Required
  • Audible and Visual programmable alarms
  • Compact design with belt clip for hands free operation
  • Easy to read backlit display

Included:
  • Testo 317-3 Ambient CO Meter
  • Soft Case with Belt Clip
  • Hand Strap
  • Earbud
  • 2 AA Batteries
  • Instruction Manual

Specs

–
Product Type:

Meter

Application:

Leak Detector

Type:

Carbon Monoxide

Operating Temp Range:

23° to 113°F

Measurement Range:

0 to 1999 ppm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Megohmmeter, M500
SKU: M500
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fireplace and CO alarm test

We use this to check our outside vented fireplace because the house CO alarm went off without apparent cause. Test of fireplace shows it does emit CO. We did not expect this. We will continue to monitor the CO during fires to determine if we have a hazardous level.
BillSacramento
Sacramento, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy