Apply to be a TradeMaster!
Main product image of Megohmmeter, M500
Magnifying glass
Hover image to zoom
Megohmmeter, M500
Magnifying glass
Hover image to zoom
$154.96 each
In Stock
In Stock
Get 21 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 120°F

Description

–
An inexpensive alternative to taut band (swing needle) megohmmeters, the M500 provides fast and accurate measurements to verify the condition of the insulation.

Features:
  • Zone scale to indicate insulation condition
  • Measure insulation values up to 1000 megohms @ 500VAC
  • Hand held
  • Test leads store in case
  • Operates on 2 C batteries (not included)
  • Impact resistant
  • Soft carrying case included
  • Temperature Range: 32°F to 120°F
  • Lead Length: 6"
  • Applications: motors, relay control circuits, panel boards, appliances, hermetic refrigeration compressor

Specs

–
Temperature Range (F):

32°F to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

DR58, Heated Diode Refrigerant Leak Detector Kit
SKU: DR58
Fieldpiece

Product Reviews

4.86 out of 7 reviews
86% would recommend this product
4.86
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

HVACR TEC GO TO OHM METER

This meter is a very useful meter, takes the guest work out about a compressor, moter etc
Eddie b
Detroit michigan
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I paid for

C Batteries a little lame ,should be on and off switch ,but seems ok
Mike
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this product

Real solution and easy to use
Bub
Atlanta Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Works perfect, and price is Great!!
Alcon67
Azusa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Iborrowed one from a friend and rigth away i ordered mine. n

no more guessing with amp-draw and resistance reading, this one just tells the truth at the moment.
mono
Tampa fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quick and easy piece of test equipment

This is an easy to use piece of equipment that is cost-effective and you can teach your techs to use them quickly. It is as easy as connecting the leads and pushing a button. The tech does not need to know what each motor leg should read in regards to ohms or continuity. Just attach and click a button. Very useful!
MaximumHVAC
Carmel Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works just like it should!

simple reliable tester for motor and transformer windings.
Tom
VA, USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy