Apply to be a TradeMaster!
46% Efficiency, 4" x 42" x 3/4" Drain Water Heat Recovery, TD442B

46% Efficiency, 4" x 42" x 3/4" Drain Water Heat Recovery, TD442B

SKU:
TD442B
Rating:
(0)
Q&A:
(0)
46% Efficiency, 4" x 42" x 3/4" Drain Water Heat Recovery, TD442B
$921.19 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Diameter (Inches)
4" Diameter

Description

–

The ThermoDrain is the latest technology in Drain Water Heat Recovery. Its unique design provides outstanding savings that can be attributed to its superior performance and durability. With its exclusive features, the ThermoDrain is simply the best technology available today! This unit may be installed horizontally with a reduced efficiency.


Drain Water Heat Recovery Benefits

  • Efficiency (%) at 9.5L/min (2.5 GPM): 46%
  • Get more hot water using less energy
  • Get three times more hot water with the same water heating tank.
  • Tankless on demand hot water systems will provide a higher flow rate.
  • Reduce a home's carbon footprint by one ton of CO2 per year, the equivalent of what one acre of pristine forest can remove.
  • Reduced energy consumption
  • Captures the heat from wastewater primarily from showers.
  • Reduced energy costs
  • Reduces utility bills.
  • Easy to install and requires no-maintenance
  • 100% maintenance free with no moving parts
  • 100% recyclable
  • Optional factory installed crimp PEX fittings for easy installation
  • Backed up with a 5 year limited warranty
  • The ThermoDrain is 100% recyclable and is an environmentally responsible product.

Specs

–
Length (Inches):

42"

Heat Recovery Efficiency (%):

46%

Heat Recovery:

8.3 kW

Warranty:

5 Year Limited

Pressure Loss:

1.4 PSI

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy