Apply to be a TradeMaster!
Main product image of 52.1% Efficiency, 3" x 50" x 3/4" Drain Water Heat Recovery, 2 Drain Couplings & 2 Installed PEX Fittings
Magnifying glass
Hover image to zoom

52.1% Efficiency, 3" x 50" x 3/4" Drain Water Heat Recovery, 2 Drain Couplings & 2 Installed PEX Fittings

SKU:
TDH3500B-DR-PEX
Rating:
(0)
Q&A:
(0)
52.1% Efficiency, 3" x 50" x 3/4" Drain Water Heat Recovery, 2 Drain Couplings & 2 Installed PEX Fittings
Magnifying glass
Hover image to zoom
TDH3500B-DR-PEX has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Inches)
33-1/2" Length
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
The ThermoDrain™ is the latest technology in Drain Water Heat Recovery. Its unique design provides outstanding savings that can be attributed to its superior performance and durability. With its exclusive features, the ThermoDrain™ is simply the best technology available today! This unit may be installed horizontally with a reduced efficiency.

Drain Water Heat Recovery Benefits
  • Efficiency (%) at 9.5L/min (2.5 GPM): 52.1%
  • Get more hot water using less energy
  • Get three times more hot water with the same water heating tank.
  • Tankless on demand hot water systems will provide a higher flow rate.
  • Reduce a home’s carbon footprint by one ton of CO2 per year, the equivalent of what one acre of pristine forest can remove.
  • Reduced energy consumption
  • Captures the heat from wastewater primarily from showers.
  • Reduced energy costs
  • Reduces utility bills.
  • Easy to install and requires no-maintenance
  • 100% maintenance free with no moving parts
  • 100% recyclable
  • Optional factory installed crimp PEX fittings for easy installation
  • Backed up with a 5 year limited warranty
  • The ThermoDrain is 100% recyclable and is an environmentally responsible product.
  • PEX fittings are factory installed. The PEX fittings comply to CSA B137.5


Note: Image may not be actual representation of item.

Specs

–
Diameter (Inches):

3"

Length (Inches):

33-1/2"

Features:

2 PEX Fittings

Pressure Loss:

2.1 PSI

Heat Recovery Efficiency (%):

52.1%

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm