Apply to be a TradeMaster!
Main product image of 57.2% Efficiency, 3" x 62" x 3/4" Drain Water Heat Recovery & 2 Drain Couplings (No Fittings)
Magnifying glass
Hover image to zoom

57.2% Efficiency, 3" x 62" x 3/4" Drain Water Heat Recovery & 2 Drain Couplings (No Fittings)

SKU:
TDH3620B-DR
Rating:
(0)
Q&A:
(0)
57.2% Efficiency, 3" x 62" x 3/4" Drain Water Heat Recovery & 2 Drain Couplings (No Fittings)
Magnifying glass
Hover image to zoom
$746.74 each
Out of Stock
Out of Stock
Get it Fri, Aug 28 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Inches)
62" Length
Product Highlight: Warranty
5 Year Limited Warranty

Description

The ThermoDrain™ is the latest technology in Drain Water Heat Recovery. Its unique design provides outstanding savings that can be attributed to its superior performance and durability. With its exclusive features, the ThermoDrain™ is simply the best technology available today! Optimal for Net-Zero Energy Homes. This unit may be installed horizontally with a reduced efficiency.

Drain Water Heat Recovery Benefits
  • Get more hot water using less energy
  • Get three times more hot water with the same water heating tank.
  • Tankless on demand hot water systems will provide a higher flow rate.
  • Reduce a home’s carbon footprint by one ton of CO2 per year, the equivalent of what one acre of pristine forest can remove.
  • Reduced energy consumption
  • Captures the heat from wastewater primarily from showers.
  • Reduced energy costs
  • Reduces utility bills.
  • Easy to install and requires no-maintenance
  • 100% maintenance free with no moving parts
  • 100% recyclable
  • Optional factory installed crimp PEX fittings for easy installation
  • Backed up with a 5 year limited warranty
  • The ThermoDrain is 100% recyclable and is an environmentally responsible product.
  • Efficiency (%) at 9.5L/min (2.5 GPM): 57.2%


Note: Image may not be actual representation of item.

Specs

Diameter (Inches):

3"

Length (Inches):

62"

Heat Recovery Efficiency (%):

57.2%

Pressure Loss:

2.5 PSI

Heat Recovery:

10.7 kW

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy