The ThermoDrain TDX series represents the next evolution in (DWHR) Drain Water Heat Recovery technology. Featuring a robust stainless steel construction and its refined compact design maintains high thermal efficiency while simplifying installation. Engineered with exclusive performance-driven features, the ThermoDrain TDX series sets a new benchmark for reliability and efficiency in drain water heat recovery.
Features:
| Length (Inches): | 24" |
|---|---|
| Diameter (Inches): | 3" |
| Max Pressure (PSI): | 150 |
| Heat Recovery: | 6.2 kW |
| Features: | 2 PEX Fittings |
| Heat Recovery Efficiency (%): | 33.6% |
| PEX Size: | 3/4" |