Apply to be a TradeMaster!
Main product image of 55.0% Efficiency, 3" x 61-1/2" x 3/4" Drain Water Heat Recovery & 2 Installed PEX Fittings, TDX3615B-PEX
Magnifying glass
Hover image to zoom

55.0% Efficiency, 3" x 61-1/2" x 3/4" Drain Water Heat Recovery & 2 Installed PEX Fittings, TDX3615B-PEX

SKU:
TDX3615B-PEX
Rating:
(0)
Q&A:
(0)
55.0% Efficiency, 3" x 61-1/2" x 3/4" Drain Water Heat Recovery & 2 Installed PEX Fittings, TDX3615B-PEX
Magnifying glass
Hover image to zoom
$676.85 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Inches)
61-1/2" Length
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

The ThermoDrain TDX series represents the next evolution in (DWHR) Drain Water Heat Recovery technology. Featuring a robust stainless steel construction and its refined compact design maintains high thermal efficiency while simplifying installation. Engineered with exclusive performance-driven features, the ThermoDrain TDX series sets a new benchmark for reliability and efficiency in drain water heat recovery.

Features:

  • 316L stainless steel potable-water shell with copper drain center tube.
  • Double-wall construction provides cross-contamination protection.
  • 3/4" crimp PEX water fittings rotate 360 degrees for alignment.
  • 3" ABS solvent-cement drain connections. No mechanical couplings required.
  • Maximum pressure: 150 psi. Efficiency verified to CSA B55.1:20; construction certified to CSA B55.2:20.

Specs

–
PEX Size:

3/4"

Heat Recovery:

10.1 kW

Diameter (Inches):

3"

Length (Inches):

61-1/2"

Max Pressure (PSI):

150

Heat Recovery Efficiency (%):

55.0%

Features:

2 PEX Fittings

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy