Apply to be a TradeMaster!
Main product image of 1" x 100' Button-Lok Plastic Hanger Strap
Magnifying glass
Hover image to zoom

1" x 100' Button-Lok Plastic Hanger Strap

Brand:
Thermopan
SKU:
10100-THERMOPAN
Rating:
(0)
Q&A:
(0)
1" x 100' Button-Lok Plastic Hanger Strap
Magnifying glass
Hover image to zoom
$32.91 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
1" Width

Description

–

Image depicted is a stock photo.


All-Purpose Button-Lok Plastic Hanger Strap, 1" x 100'


Features:

  • Cuts hanger and labor costs by one half
  • Button holes easily adjust duct up or down
  • Eliminates transfer of heat loss
  • Eliminated noise from duct system.
  • Made from gray high density polyethylene
  • Easy cut with Sears HandiCuts, or sheet metal snips

Specs

–
Length (Feet):

100'

Product Type:

Duct Strap

Material:

Plastic

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy