Apply to be a TradeMaster!
Main product image of 30" x 6" (1) or 12" x 6" (2) Windowed Return Air Grill Wall Frame, Clear Film for Restriction of Dirt and Air
Magnifying glass
Hover image to zoom

30" x 6" (1) or 12" x 6" (2) Windowed Return Air Grill Wall Frame, Clear Film for Restriction of Dirt and Air

Brand:
Thermopan
SKU:
14611
Rating:
(0)
Q&A:
(0)
30" x 6" (1) or 12" x 6" (2) Windowed Return Air Grill Wall Frame, Clear Film for Restriction of Dirt and Air
Magnifying glass
Hover image to zoom
$3.91 each
BOX UP & SAVE 4%
$187.50 box of 50
$3.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30" x 6", 12" x 6"

Description

–
Note: This frame comes as one piece, but can be split into two smaller frames. If left together it is a 30" x 6" frame, and when separated becomes two 12" x 6" frames.

Product Features
  • Add Quality To Your Jobs!
  • Precision Molded Polypropylene...No Product Loss On Truck Or On The Job Site.
  • Safety Edged... All Sides And Ends.
  • Double Frames Can Be Cut For Use As A Single.
  • Place Grille Over Frame And Screw Into Precision Molded Frame Holes On Finished Drywall.

Specs

–
Product Type:

Frame

Type:

Windowed

Size:

30" x 6"

12" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy