Apply to be a TradeMaster!
Main product image of 3/4" x 3" x 3" Vibration Pad (4-Pack)
Magnifying glass
Hover image to zoom

3/4" x 3" x 3" Vibration Pad (4-Pack)

Brand:
Thermopan
SKU:
19525
Rating:
(0)
Q&A:
(0)
3/4" x 3" x 3" Vibration Pad (4-Pack)
Magnifying glass
Hover image to zoom
$7.79 each
BOX UP & SAVE 7%
$182.00 box of 25
$7.28 each
In Stock
In Stock
Get 71 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3" x 3"

Description

–
Level furnaces, electric heaters, air conditioners or any other types of home or industrial equipment

Product Features
  • Perfect for residential, commercial and industrial use.
  • Shim furnaces and condenser units... vibration-free!
  • Made from pure polymer. Softer than THERMO-TWIST™ LEVELER BLOCKS
  • 25,000 lb crushing strength

Specs

–
Product Type:

Pad

Size:

3/4" x 3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy