Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Thermopan Venting
Thermopan Ruff Plates
Thermopan Ruff Plates
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
56000-THERMOPAN Compare Checkbox
Compare
6" x 6" Thermostat Ruff Plate
SKU:
56000-THERMOPAN
Thermopan
SKU:
56000-THERMOPAN
Brand:
Thermopan
–
+
$2.00
each
BOX UP & SAVE 7%
–
+
$186.00 box of 100
$1.86
each
ADD TO CART
Add to List
In Stock
Get 200 by
Wed, Nov 25
Total Available: 289
In Stock
Get 200 by
Wed, Nov 25
Total Available: 289
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Thermopan Ruff Plates
The THERMOSTAT-RUFF PLATE™ eliminates inaccurate temperature readings and provides an airtight seal around the wires for accurate temperature control.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video