Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Water Heater Parts
American Standard Water Heater Parts
American Standard Residential Parts
Thermostats
Thermostats
4 items
FILTER
Grid
List
Sort: Top Sellers
50315070943 Compare Checkbox
Compare
Thermostat For 1" Foam Nat, 50315070943
SKU:
50315070943
American Standard
SKU:
50315070943
Brand:
American Standard
(5)
–
+
$249.76
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 29
In Stock
Get 5 by
Tomorrow, Nov 17
Total Available: 29
Add to List
50315070953 Compare Checkbox
Compare
Thermostat For 2" Foam Nat, 50315070953
SKU:
50315070953
American Standard
SKU:
50315070953
Brand:
American Standard
–
+
$189.44
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
50315077763 Compare Checkbox
Compare
Thermostat For 2" Foam LP Gas, 50315077763
SKU:
50315077763
American Standard
SKU:
50315077763
Brand:
American Standard
–
+
$266.24
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
50315077753 Compare Checkbox
Compare
Thermostat For 1" Foam LP Gas, 50315077753
SKU:
50315077753
American Standard
SKU:
50315077753
Brand:
American Standard
–
+
$231.51
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video