Apply to be a TradeMaster!
Main product image of 40/3 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

40/3 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
PRCD403A
Rating:
(0)
Q&A:
(0)
40/3 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
PRCD403A has been discontinued
Discontinued September 15, 2025
This product was discontinued by the manufacturer.
MFD: 
40/3
25/530/1030/330/430/525/430/7.535/1035/7.525/335/540/1040/340/440/535/440/7.535/3

MANUALS (1)

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40/3 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.


  • Features:
    • Made in USA
    • Full product offering - 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

40/3

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
370V
40/3
Round