Apply to be a TradeMaster!
Main product image of 30/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30/10 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
PRCD3010A
Rating:
(0)
Q&A:
(0)
30/10 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$29.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
MFD: 
30/10
25/530/1030/330/430/525/430/7.535/1035/7.525/335/540/1040/340/440/535/440/7.535/3

MANUALS (1)


This item replaces: CD30-10X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.63" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

30/10

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.63"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy