Apply to be a TradeMaster!
Main product image of 45/7.5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/7.5 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
PRCD4575A
Rating:
(4)
Q&A:
(0)
45/7.5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$30.24 each
In Stock
In Stock
Get 4 Wed, Oct 7
MFD: 
45/7.5
45/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

45/7.5

Shape:

Round

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.88"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/7.5 MFD Round Dual Motor Run Capacitor (370V)
45/7.5 MFD Round Dual Motor Run Capacitor (370V)
SKU: PRCD4575A
(4)
370V
45/7.5
Round
370V
45/7.5
Round

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This product I would buy again

Excellent product choice. Will be using this brand in the future.
Rogue
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good with quick delivery

delivery fast and decent quality
CY
las vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Replacement for use in a Carrier unit
JM of mclean
VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on purchasing it again.

Just installed it today. I purchased it as a spare part and need it last night. So far, it works well.
David
Palm Coast Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy