Shop Resideo Sale
Main product image of 45/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/7.5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12749
Rating:
(3)
Q&A:
(0)
45/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$16.81 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
45/7.5
45/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

MFD:

45/7.5

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
45/7.5
370V
Round

You May Also Need

40/5 MFD Round Run Capacitor (370V)
SKU: 12878
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact part with great price and fast ship!

👍🏻
FC
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Fast Shipping

This Capacitor was the product advertised. I received in the same amount of time that my local supply store could get it and at half the price. I will definitely be using SupplyHouse.com for all my future needs.
Rob
Winder, GA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Products -- Good Prices -- On Time

I found exactly what I needed and they had this product in stock. Their price was reasonable and they shipped this order immediately. I'll be returning in the future.
Pat
Coarsegold, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy