Apply to be a TradeMaster!
Main product image of 3 Pole DP Contactor, 208/240 Volt Coil, 50 Amp
Magnifying glass
Hover image to zoom

3 Pole DP Contactor, 208/240 Volt Coil, 50 Amp

Brand:
Titan Max
SKU:
TMX350C2
Rating:
(2)
Q&A:
(0)
3 Pole DP Contactor, 208/240 Volt Coil, 50 Amp
Magnifying glass
Hover image to zoom
$116.40 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
208/240V

Description

–
Features:
  • Meets the ARI 780/790 Standard
  • Accepts Auxiliary Switch
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

50

Voltage:

208/240V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have these part on my truck for service calls

I've used these and other sizes & styles of contactors for servicing my customers. They are very dependable & price is ok.
JD
Dallas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy the product again

Used for a 4 ton central AC to power condenser (compressor and fan). Replaced the original under-engineered 30 amp single pole contactor with this 3 pole, 50 amp/pole contactor using a jumper across all 3 poles for the line and load terminals. This arrangement will allow the contactor to last about 10 years and will at least double the life of my AC condenser. My previous 2 AC units each lasted about 26 years with original compressors. This Titan (Packard) contactor features an "F" rated insulation class on the coil windings for superior burnout protection. The service rep was also very knowledgeable and helped me locate this quality unit. Thanks Joe!
JC
New Orleans
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy