Shop Resideo Sale
Main product image of 3 Pole DP Contactor, 208/240 Volt Coil, 40 Amp
Magnifying glass
Hover image to zoom

3 Pole DP Contactor, 208/240 Volt Coil, 40 Amp

Brand:
Titan Max
SKU:
TMX340C2
Rating:
(0)
Q&A:
(0)
3 Pole DP Contactor, 208/240 Volt Coil, 40 Amp
Magnifying glass
Hover image to zoom
$38.25 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208/240V

Description

–
Features:
  • Meets the ARI 780/790 Standard
  • Accepts Auxiliary Switch
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

40

Voltage:

208/240V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
Poles
CURRENT ITEM
Product Image of 3 Pole DP Contactor, 208/240 Volt Coil, 40 Amp
3 Pole DP Contactor, 208/240 Volt Coil, 40 Amp
SKU: TMX340C2
40
208/240V
3
40
208V
240v
208/240V
3

You May Also Need

Auxiliary Switch for Titan Max Contactor 1NC = 1NO
SKU: TMX1NC/1NO
Titan Max
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy