Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (161-193 MFD)

Brand:
Titan Pro
SKU:
TMJ161
Rating:
(1)
Q&A:
(0)
110-125V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom
$5.42 each
In Stock
In Stock
Get 65 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
161-193
21-2525-3036-4388-108108-130124-149130-156145-174161-193189-227200-240216-259233-280243-292270-324324-388

MANUALS (1)


This item replaces: PMJ161

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60
  • Height: 2-3/4"
  • UL recognized and CUL approved

Specs

–
Voltage:

110-125V

MFD:

161-193

Height:

2-3/4"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 110-125V Start Capacitor (161-193 MFD)
110-125V Start Capacitor (161-193 MFD)
SKU: TMJ161
(1)
110-125V
161-193
Round

You May Also Need

110-125V Start Capacitor (324-388 MFD)
SKU: TMJ324
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixed my ac machine, works well

Fixed my automotive r134a refrigerant machine. Would not recover, works great now
John
CommyJersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy