Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (295-354 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (295-354 MFD)

Brand:
Titan Pro
SKU:
TMJ295
Rating:
(0)
Q&A:
(0)
110-125V Start Capacitor (295-354 MFD)
Magnifying glass
Hover image to zoom
$5.82 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
MFD: 
295-354
21-2525-3036-4388-108108-130124-149130-156145-174161-193189-227200-240216-259233-280243-292270-324295-354324-388

MANUALS (1)


This item replaces: PMJ295

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
295-354 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
110-125V Start Capacitor (295-354 MFD)
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40° to 65°C (-40° to 149°F)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60

Specs

–
Voltage:

110-125V

MFD:

295-354

Height:

2-3/4"

Diameter (Inches):

1-7/16"

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy