Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (300-360 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (300-360 MFD)

Brand:
Titan Pro
SKU:
TRMJ300
Rating:
(0)
Q&A:
(0)
330V Start Capacitor (300-360 MFD)
Magnifying glass
Hover image to zoom
$19.08 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
300-360
Height: 
4-3/8"
Diameter (Inches): 
2-9/16"
2-1/16"2-13/64"2-9/16"
This item replaces: PRMJ300

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
300-360 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 300-360 MFD

Specs

–
Features:

Standard

Voltage:

330v

Diameter (Inches):

2-9/16"

MFD:

300-360

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy