Apply to be a TradeMaster!
Main product image of 270-324 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

270-324 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11970
Rating:
(10)
Q&A:
(1)
270-324 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$14.74 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Voltage: 
330v
MFD: 
270-324
233-292

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round

Description

–
The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

MFD:

270-324

Voltage:

330v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

216 - 259 MFD Round Start Capacitor (330V)
SKU: 11969
Jard

Product Reviews

4.8 out of 10 reviews
90% would recommend this product
4.8
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Replacement

This was a perfect replacement for my Rheem AC. My AC company told me they don't make it anymore. Liars.. well supply house does.
VS

Most Liked Negative Review

I would not buy this again.

Lower quality Jard version of Mars. Only lasted about 10 months. Look around and buy the real US made version to avoid emergency calls on Saturday.
Showing 1-10 of 10 reviews

If I need a cap, I will buy here again.

Replaced the capacitor on my electric motor and now it runs perfectly.
Buddy
Memphis, Mo.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again.

Lower quality Jard version of Mars. Only lasted about 10 months. Look around and buy the real US made version to avoid emergency calls on Saturday.
Squidworth
Idaho
2 years ago
Was this review helpful to you?

Replacement

This was a perfect replacement for my Rheem AC. My AC company told me they don't make it anymore. Liars.. well supply house does.
David
Beach Park, IL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

great item
pj
md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good to have a spare for my softstarter a/c kit
James
Pearland,tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived timely

As it turns out was able to repair product without part..Arrived within a couple of days
x
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly as described at a good price
AJ
Montgomery TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection of Products!

Very affordable, Fast delivery, and a great selection of products!
Teresa
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this place

Thank you ... you are fast, convenient and easy to find parts... You are my go too!
Sbarker
ashland, oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Sourcing at a Fair Price

Grain ventilation motor back on line, working as expected.
JDB
SWMN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions? Do you have a capacitor with 1 3/4 diameter, 3 3/8 height, 110-125V, 270-324 MFD???

Asked by Lula 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

2.06X4.38" we can't looks up capacitors based on physical size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy