Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (124-149 MFD)

Brand:
Titan Pro
SKU:
TTMJ124A
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 24 Mon, Sep 28
Order by 6PM, receive Monday
MFD: 
124-149
72-8888-108108-130124-149130-158145-174
Height: 
3-3/8"
Features: 
Standard
This item replaces: PTMJ124A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
124-149 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specifications
  • Diameter (In.) 1-13/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 124-149
  • Voltage 220 - 250

Specs

–
Features:

Standard

Diameter (Inches):

1-13/16"

MFD:

124-149

Voltage:

220-250V

Height:

3-3/8"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 220-250V Start Capacitor (124-149 MFD)
220-250V Start Capacitor (124-149 MFD)
SKU: TTMJ124A
124-149
220-250V
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy