Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (72-88 MFD)
Magnifying glass
Hover image to zoom
220-250V Start Capacitor (72-88 MFD)
Magnifying glass
Hover image to zoom
$5.69 each
In Stock
In Stock
Get 4 Thu, Nov 19
Order by today, receive Thursday
MFD: 
72-88
72-8888-108108-130124-149130-158145-174
Height: 
3-3/8"
Features: 
Standard
This item replaces: PTMJ72

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
72-88 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 72-88 MFD

Specs

–
Features:

Standard

Voltage:

220-250V

MFD:

72-88

Height:

3-3/8"

Diameter (Inches):

1-13/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy