Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (43-53 MFD)

Brand:
Titan Pro
SKU:
TTMJ43A
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom
$7.61 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
MFD: 
43-53
30-3636-4343-5353-6456-7264-77
Height: 
3-3/8"

MANUALS (1)


This item replaces: PTMJ43A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
43-53 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • Diameter (In.): 1 7/16
  • MFD: 43-53
  • Voltage: 220-250

Specs

–
Voltage:

220-250V

MFD:

43-53

Height:

3-3/8"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy