Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom
220-250V Start Capacitor (43-53 MFD)
Magnifying glass
Hover image to zoom
$4.48 each
In Stock
In Stock
Get 1 Fri, Nov 20
MFD: 
43-53
30-3636-4343-5353-6456-7264-77
Height: 
2-3/4"
This item replaces: PTMJ43

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
43-53 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 43-53 MFD

Specs

–
Features:

Standard

Voltage:

220-250V

Diameter (Inches):

1-7/16"

Height:

2-3/4"

MFD:

43-53

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Diameter (Inches)
MFD
Shape
CURRENT ITEM
220-250V
1-7/16"
43-53
Round
220v
250v
1-7/16"
43-56
Round

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

RV capacitor

Perfect, works great
Gh
Paso Robles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy