Apply to be a TradeMaster!
Main product image of Constant Operating Pressure Control For CDB8
Magnifying glass
Hover image to zoom

Constant Operating Pressure Control For CDB8

Brand:
Tjernlund
SKU:
COP2DB
Rating:
(0)
Q&A:
(0)
Constant Operating Pressure Control For CDB8
Magnifying glass
Hover image to zoom
$1,394.84 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
7 Amps
Product Highlight: Material
Galvanized Steel
Product Highlight: Used With
CDB8

Description

–
The COP2DB is a Constant Operating Pressure Control that incorporates a 120/1/60 Variable Frequency Drive. It modulates the speed of an exhaust fan to maintain a user adjustable negative pressure set point. Use only with Tjernlund Products' model CDB8 Booster Fan.

Pressure is measured in dryer duct at the farthest point from the exhaust fan inlet with the included pressure transducer and sensing tube kit. As exhaust volume increases within the duct, the resulting reduction in measured pressure causes the COP2DB control to increase voltage & frequency to the fan. It speeds the fan up to handle the additional exhaust volume and slows it down when the exhaust volume is reduced, modulating fan speed to maintain optimal dryer exhaust velocity. Changes in wind, temperature and building pressure are automatically compensated for.

Product Features
  • Dip switch adjustable exhaust pressure set point: -0.05" WC to -0.53" WC in 0.01" WC increments.
  • Dip switch adjustable acceleration speeds: Fast/10 Seconds, Medium/20 seconds, Slow/30 seconds
  • Accuracy: 0.02" W.C.
  • 6 to 70 Hz. Frequency modulation range
  • Over current and VFD over temperature protection
  • LED power and fault indicator
  • VFD Power Switch
  • Thermostatically activated VFD Cooling Fan
  • RoHS Compliant

Specs

–
Product Type:

Pressure Control

Power Supply:

115V

Operating Temp Range:

-4°F to 104°F

Warranty:

1 Year

Amperage:

7

Material:

Galvanized Steel

Used With:

CDB8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy