Apply to be a TradeMaster!
Main product image of  In-Line Elbow Kit For CDB8
Magnifying glass
Hover image to zoom
 In-Line Elbow Kit For CDB8
Magnifying glass
Hover image to zoom
$318.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Used With
CDB8

Description

–
The IEK8 In-Line Elbow Kit allows the CDB8 to be installed in-line, maintaining a straight line exhaust duct. It replaces a 42" section of straight duct. Includes (2) 8" diameter sweep elbows, (1) 12" length and (1) 4" length of 8" diameter duct. Use tapered transitions prior to and after elbows if duct size of manifold is larger. DO NOT use sheet metal screws to join sections. Aluminum duct tape is preferred. Follow all local codes and use suitable methods for supporting CDB8 and all attached duct.

Specs

–
Length (Inches):

42"

Used With:

CDB8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy