The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Male x Socket Adapter

Brand:
Topaz
SKU:
1033-TOPAZ
Rating:
(0)
Q&A:
(0)
1" PVC Sch. 40 Male x Socket Adapter
Magnifying glass
Hover image to zoom
1033-TOPAZ has been discontinued
Discontinued March 14, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1" PVC Sch. 40 Male x Socket Adapter
Brand:
Southwire
SKU:1033-SOUTHWIRE
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip Connection

Description

Schedule 40 PVC Terminal Adapters from Topaz feature one solvent weld female end and one threaded male end. This adapter is recommended for transitioning PVC conduit to threaded metal or PVC female bell. It can be used to connect PVC conduit to a box or another threaded body with a lock nut (sold separately).

Specs

Product Type:

Adapter

Size:

1-1/2"

Connection Type:

Slip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/4" PVC Schedule 40 Male Adapter
SKU: E943G
Carlon