Apply to be a TradeMaster!
Main product image of 3/8" MC Cable Connector
Magnifying glass
Hover image to zoom
3/8" MC Cable Connector
Magnifying glass
Hover image to zoom
170-TOPAZ has been discontinued
Discontinued November 18, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" MC Cable Connector
Brand:
Southwire
SKU:170TZ
(0)
Order by today, receive 170 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"

Description

Make a secure connection with Topaz’s Saddle Type MC Cable Connector; fits aluminum, steel and smooth extruded MC. For trade size 3/8” with a 1/2” knockout. Durable, long lasting zinc die cast construction with single screw assembly; dual grip saddle and one screw design ensures secure joining.

Features:
  • UL listed for use with MC, AC, FMC, RWFMC, MCI, MCI-A and HCF cables
  • Tri-combo screw head
Applications:
  • Dry location use only: Use to connect NM, armored or metal clad cable to box or enclosure
  • Use to connect steel or aluminum FMC, AC, MC, HCF cables and aluminum MCC and MCI-A cable to box or enclosure

Specs

Size:

3/8"

Material:

Zinc Die Cast

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need