Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Fittings
Rigid & IMC Conduit Fittings
Rigid/IMC Steel Locknuts
2-1/2" Rigid Steel Locknut
Brand:
Topaz
SKU:
287-TOPAZ
Rating:
(0)
Q&A:
(0)
Hover image to zoom
287-TOPAZ has been discontinued
Discontinued November 20, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2-1/2" Rigid Steel Locknut
Brand:
Southwire
SKU:
287-SOUTHWIRE
(0)
Order by
today
, receive 305 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Zinc Plated Steel
2-1/2"
Description
–
Rigid Steel Locknuts, for use with Rigid/IMC Conduit
Features:
OPD Thread
Zinc Plated Steel
Use to connect externally threaded conduit or connector to a threadless opening in a box or enclosure
Specs
–
Size:
2-1/2"
Material:
Zinc Plated Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2-1/2" PVC Schedule 40 Male Adapter
SKU:
E943K
Carlon
2" Rigid Steel Locknut
SKU:
286
Southwire
2" PVC Schedule 40 Male Adapter
SKU:
E943J
Carlon
2-1/2" x 3" Galvanized Steel Nipple
SKU:
NPGL2530
Everflow
2-1/2" PVC Standard Coupling
SKU:
E940K
Carlon
2" Insulating Non-Metallic Conduit Bushing
SKU:
BU-506
Steel City
×
Video