Apply to be a TradeMaster!
Main product image of 3-1/2" Two Hole Snap On Type Strap
Magnifying glass
Hover image to zoom

3-1/2" Two Hole Snap On Type Strap

Brand:
Topaz
SKU:
529-TOPAZ
Rating:
(0)
Q&A:
(0)
3-1/2" Two Hole Snap On Type Strap
Magnifying glass
Hover image to zoom
529-TOPAZ has been discontinued
Discontinued November 4, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3-1/2" Two Hole Snap On Type Strap
Brand:
Southwire
SKU:529TZ
(0)
Order by today, receive 417 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3-1/2"

Description

–
Topaz 529 Straps - Snap-on Type 2-Hole, Steel, Zinc Plated, 3-1/2"

RIGID TWO HOLE STEEL STRAPS: Support conduit with confidence with Topaz’s rigid straps; featuring a two-hole style assembly and fabricated in a snap on style for ease of installation. Crafted from strong and resilient steel with a wide range of sizes from 1/2” to 6”; supports both IMC and Rigid conduit; UL listed.

Specs

–
Size:

3-1/2"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm