Apply to be a TradeMaster!
Main product image of 1" Steel EMT Set Screw Coupling
Magnifying glass
Hover image to zoom

1" Steel EMT Set Screw Coupling

Brand:
Southwire
SKU:
643S
Rating:
(1)
Q&A:
(0)
1" Steel EMT Set Screw Coupling
Magnifying glass
Hover image to zoom
$1.27 each
BOX UP & SAVE 14%
$10.90 box of 10
$1.09 each
In Stock
In Stock
Get 67 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

–
Steel Set Screw Coupling used to join two lengths EMT Conduit, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Includes Steel Zinc plated Rigid Locknut

Specs

–
Size:

1"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I wanted. Great quality. Super fast delivery.

We used them as stops on 1" mainstreet flag poles to hold against the flag swivels. One unit cut in half for the top and bottom of each flag- 84 flags total.
JP
Minnesota
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy