Apply to be a TradeMaster!
Main product image of Solderless Copper Split Bolt - Size 6
Magnifying glass
Hover image to zoom

Solderless Copper Split Bolt - Size 6

Brand:
Topaz
SKU:
692
Rating:
(0)
Q&A:
(0)
Solderless Copper Split Bolt - Size 6
Magnifying glass
Hover image to zoom
$7.86 each
In Stock
In Stock
Get 18 Fri, Jul 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Copper Alloy

Description

Solderless Copper Split Bolt - Size 6

Specs

Material:

Copper Alloy

Wire Size:

6

Wire Type:

Solid

Run AWG Max:

6 Sol.

Tap AWG Min:

16 Sol.

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy