Apply to be a TradeMaster!
Main product image of 65BR30FL/130V BR30 Reflector Incandescent Bulb, 130v (65 Watts)
Magnifying glass
Hover image to zoom

65BR30FL/130V BR30 Reflector Incandescent Bulb, 130v (65 Watts)

Brand:
Topaz
SKU:
79019
Rating:
(0)
Q&A:
(0)
65BR30FL/130V BR30 Reflector Incandescent Bulb, 130v (65 Watts)
Magnifying glass
Hover image to zoom
79019 has been discontinued
Discontinued September 26, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
130v
Product Highlight: Wattage
65 Watts
Product Highlight: Shape
BR30
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty

Specs

Voltage:

130v

Wattage:

65

Lumens:

600

Color Temperature:

2700K

Shape:

BR30

Energy Star Rated:

Yes

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm