Apply to be a TradeMaster!
Main product image of 3/4" Oval NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom

3/4" Oval NM Cable Clamp Type Connector

Brand:
Topaz
SKU:
952-TOPAZ
Rating:
(0)
Q&A:
(0)
3/4" Oval NM Cable Clamp Type Connector
Magnifying glass
Hover image to zoom
952-TOPAZ has been discontinued
Discontinued May 3, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" Oval NM Cable Clamp Type Connector
Brand:
Southwire
SKU:952TZ
(0)
Order by 6PM, receive 57 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
Topaz’s oval design NM Clamp Connectors are recommended for use in dry locations to bond flexible nonmetallic conduit to boxes or enclosures and can accommodate up to 2 cables at once. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. UL listed.

Features:
  • Two tri-combo screws and zinc die cast locknut
  • 3/4” to 2” sizes for oval NM cable up to 1/0-3 to 4/0-3
  • Standard Material: Zinc Die Cast

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.