Apply to be a TradeMaster!
Main product image of 4" Square Flat & Blank Single Gang Cover
Magnifying glass
Hover image to zoom
4" Square Flat & Blank Single Gang Cover
Magnifying glass
Hover image to zoom
C7516 has been discontinued
Discontinued August 15, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" Square Flat & Blank Single Gang Cover
Brand:
Southwire
SKU:52C1
(0)
Order by today, receive 430 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Description

–
4" Square Flat & Blank Single Gang Cover

Ideal for exposed work applications, Topaz 4” Square Single Gang Device Covers provide an easy method for installing electrical devices and can be used on any 4” square box. Square blank flat covers are used to cover 4” square box wiring and provide a means for access when future conduit runs are required. cULus listed and ROHS compliant.

Product Features
  • Ideal for exposed work applications, providing an easy method for the installation of electrical devices
  • Can be used on any 4" square box
  • 4" square covers are used to cover 4" square box wiring and provide a means for access when future conduit runs are required
  • Galvanized steel

Specs

–
Size:

4"

Type:

Flat Surface

Blank

Shape:

Square

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need