Apply to be a TradeMaster!
Main product image of 2' x 2' LED Flat Panel, Power & CCT Select, 20W/25W/30W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom

2' x 2' LED Flat Panel, Power & CCT Select, 20W/25W/30W, 3500K/4000K/5000K, Dimmable

SKU:
PL22-30WPCTS-D
Rating:
(0)
Q&A:
(0)
2' x 2' LED Flat Panel, Power & CCT Select, 20W/25W/30W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 33 Thu, Jun 11
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
30, 20, 25 Watts
Product Highlight: Size
2' x 2'
Product Highlight: Voltage
120-277V

Description

Features & Benefits:

  • Choose wattage and color temperature at installation for 9 possible configurations
  • Up to 25% lighter than traditional fixtures
  • Low profile and light weight design
  • Backlit technology with precision optics for uniform illumination
  • Steel housing with white powder coat finish, smooth frame and polystyrene lens
  • Includes 18 AWG leads and 22 AWG dimming wires
  • Fits standard drop ceiling
  • Suspension, surface or recessed mount kits sold separately
  • Emergency battery backup models available

Specs

Lumens:

3,386

3,983

2,735

Product Type:

Flat Panel

Wattage:

30

20

25

Size:

2' x 2'

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy