Apply to be a TradeMaster!
Main product image of Par Lamp Holder (White)
Magnifying glass
Hover image to zoom

Par Lamp Holder (White)

Brand:
Southwire
SKU:
WPAR50W
Rating:
(0)
Q&A:
(0)
Par Lamp Holder (White)
Magnifying glass
Hover image to zoom
$4.20 each
In Stock
In Stock
Get 7 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Wattage
150 Watts
Product Highlight: Material
Aluminum

Description

Standard Outdoor Flood Light Lampholder. Superior Commercial quality die cast metal construction. Premium Gray Powdercoat Finish. Includes Porcelain Sockets and Internal Weatherproof Gasket . UL listed and 2008 NEC compliant. Designed for Bulb Type: PAR38-Bulb / 150-Watt Max .

Features:
  • UL LISTED For Wet Locations
  • Premium Powder Coat Finish
  • 180 Degree Swivel

Specs

Product Type:

Weather Proof Accessory

Color:

White

Wattage:

150

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy