Apply to be a TradeMaster!
Main product image of 23" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP23RP)
Magnifying glass
Hover image to zoom

23" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP23RP)

SKU:
87091
Rating:
(2)
Q&A:
(0)
23" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP23RP)
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
23"
Product Highlight: Warranty
Lifetime Warranty

Description

–

The Dry Lift, true to its name, uses built in risers to lift tanks 1.5" inches, extending tank life and making connecting to the drain valve effortless. The Dry Lift is the most innovative drain pan on the market, engineered with the strongest materials to produce a nearly indestructible drain pan.


Product Features

  • For Gas or Electric Tanks
  • Lifetime Warranty
  • Patented Lift System
  • Extends Tank Life
  • Easy Valve Access
  • Largest Water Capacity
  • ASTM E-84 class A rating
  • Self-Extinguishing
  • Easy Install

Specs

–
Material:

Plastic

Size:

23"

Warranty:

Lifetime

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This should be the only type of water heater pan sold

Water heaters should be elevated with a rust-preventing surface just like this pan. I also makes drain valve access so much more reasonable. This is THE pan I recommend to everyone!
Tom
Millington TN
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service!

Always quick and accurate with product, shipping and billing!
JD
Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy