Apply to be a TradeMaster!
Main product image of 25" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP25RP)
Magnifying glass
Hover image to zoom

25" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP25RP)

SKU:
87093
Rating:
(2)
Q&A:
(0)
25" ToughPan Dry Lift Water Heater Pan w/ 1" PVC Adapter (VP25RP)
Magnifying glass
Hover image to zoom
$28.96 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
25"
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Dry Lift, true to its name, uses built in risers to lift tanks 1.5” inches, extending tank life and making connecting to the drain valve effortless. The Dry Lift is the most innovative drain pan on the market, engineered with the strongest materials to produce a nearly indestructible drain pan.

Product Features
  • For Gas or Electric Tanks
  • Lifetime Warranty
  • Patented Lift System
  • Extends Tank Life
  • Easy Valve Access
  • Largest Water Capacity
  • ASTM E-84 class A rating
  • Self-Extinguishing
  • Easy Install

Specs

–
Material:

Plastic

Size:

25"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Plumber loved it!

Put this under a 50 gal. gas hot water heater in my basement. Plumber was pleased that the pan lifts the heater up. Allows easy access to the bottom of the heater and keeps it out of any collected moisture.
Cory
Bismarck, ND
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality and functional Water Heater Pan

Perfect fit for a 23" diameter Burnham 35 gallon indirect tank. Well built and sturdy, don't get one of the slightly less expensive flat plastic aluminum or plastic variants. I sent one of those back before reordering the Dry Lift because it was as thin as a paint tray liner (and from the same 'ToughPan' company no less).
Mackie
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy