Apply to be a TradeMaster!
Main product image of 27" ToughPan PRO Water Heater Pan w/ 1" PVC Adapter (VP27PP)
Magnifying glass
Hover image to zoom

27" ToughPan PRO Water Heater Pan w/ 1" PVC Adapter (VP27PP)

SKU:
87119
Rating:
(1)
Q&A:
(0)
27" ToughPan PRO Water Heater Pan w/ 1" PVC Adapter (VP27PP)
Magnifying glass
Hover image to zoom
$25.55 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
27"
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Pro Series pan line is the toughest water heater drain pan available. The Pro pan comes with a lifetime replacement warranty and is made from the safest, strongest and most innovative polymer on the market. This pan line is extremely tough and extremely flexible.

Product Features
  • For Gas or Electric Tanks
  • Replaces Metal for Less
  • Roll Tank Over Sides Installation
  • Lifetime Warranty
  • Up to 2X as thick as ICC minimum
  • Flexible
  • ASTM E-84 class A rating
  • Self-Extinguishing
  • Easy Install

Specs

–
Material:

Plastic

Size:

27"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked well

Shipped well, overall seems better quality than the big box stores and available in 27".
JS
UT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy