Apply to be a TradeMaster!
Main product image of TracerSpacer Snap-On Device for 2" IPS Pipe
Magnifying glass
Hover image to zoom

TracerSpacer Snap-On Device for 2" IPS Pipe

SKU:
TS200
Rating:
(0)
Q&A:
(0)
TracerSpacer Snap-On Device for 2" IPS Pipe
Magnifying glass
Hover image to zoom
We no longer carry TS200
Unavailable since August 31, 2023

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
IPS Connection

Description

–
Lightning strikes, stray voltage and down power lines are common occurrences. Taping tracer with or allowing tracer wire to make direct contact to gas mains or services could result in the loss of life or property. Why take that chance?
The TracerSpacer is a simple, low cost, snap-on device designed to provide a consistent separation between plastic pipe and its tracer wire. This helps eliminate the possibility of wire to pipe contact or electrical shorts caused by installation defects or third party damages. The TracerSpacer also ensures that the tracer wire does not become displaced away from the pipe during backfilling. It maintains a consistent 6" separation to provide accurate locting of the pipe in the future, therefore, reducing your third part damages.

Fits pipe size: 2" IPS

Specs

–
Size:

2"

Product Type:

Spacer

Connection Size:

2"

Connection Type:

IPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need