Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2A6B0018A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2A6B0018A1000AA
Description
–
Trane Heat Pump 2A6B0018A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
3/8" x 1/2" R-22 500# 1 Ton Thermostatic Expansion Valve, VAL07651
SKU:
VAL07651
Trane
1.25-12 Rotolock X 5/8" Tube, KIT01163
SKU:
KIT01163
Trane
19" CCW 3 Blade Fan w/ 1/2" Bore (23° Pitch), FAN03161
SKU:
FAN03161
Trane
Defrost Control, CNT05001
SKU:
CNT05001
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
SKU:
KIT01159
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
24V Coil w/ 24V Spade Connect, COI00763
SKU:
COI00763
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
Fan Motor- 1/8HP 200-230V 825RPM, MOT18688
SKU:
MOT18688
Trane
Round Run Capacitor - 25/5 MFD, 440V, SFCAP25D5440R
SKU:
SFCAP25D5440R
Trane
3/8" Liquid Line Dryer (8 Cubic Inch), DHY01454
SKU:
DHY01454
Trane
240V SPST Thermostat (105 Open 73 Close), THT02243
SKU:
THT02243
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
3/4" Teflon Gasket, GKT01532
SKU:
GKT01532
Trane
9.75K Ohm @75F Sensor Assembly, SEN00347
SKU:
SEN00347
Trane
Crankcase Heater w 64" Lead, 40W, 230V, HTR04907
SKU:
HTR04907
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video