Shop Resideo Sale
Main product image of Fan Motor- 1/8HP 200-230V 825RPM, MOT18688
Magnifying glass
Hover image to zoom

Fan Motor- 1/8HP 200-230V 825RPM, MOT18688

Brand:
Trane
SKU:
MOT18688
Rating:
(10)
Q&A:
(0)
Fan Motor- 1/8HP 200-230V 825RPM, MOT18688
Magnifying glass
Hover image to zoom
$339.99 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8 HP

Description

–

Trane OEM Fan Motor- 1/8HP 200-230V 825RPM

Specs

–
Product Type:

Fan Motor

Voltage:

200-230V

RPM:

825

Horse Power:

1/8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
20%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes, in a few years

The product lack of instructions. I come with no screws. It need the self tapping screws since the motor has holes for the screws but no thread for them. The self tapping screws are no longer in production so you need to use the old one if you kept them. (I had to ask Trane for that info). Also it has a ground green wire, I call customer service if I could do it with out that and did not know what to answer, gave me a number to call a profesional to make an appt…. ( look on you A/C for a ground green wire if you have one already hooked don't use the one that came with the motor.
VS

Most Liked Negative Review

No

I appreciate the help with the customer service as far as the product goes it did not have the pre-threaded ... I had to tap and thread to receive bolts to secure the fan housing. when I received the product and found it that was the case I called immediately to your service department the service department said they call me within 24 hours. It was several days later. I had a job to do. I couldn't wait for replacement so I spent my own funds to tap it next time. I will send it back and buy it somewhere else if there is a next time. funds to tap it next time. I will send it back and buy it somewhere else if there is an next time.
Showing 1-10 of 10 reviews

Perfect OEM fit. Plug and Play!

The team know's how to source. match, and meet exact product need -and-confirm compatibility and OEM fit!
Bobby J.
New Joyzee
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, in a few years

The product lack of instructions. I come with no screws. It need the self tapping screws since the motor has holes for the screws but no thread for them. The self tapping screws are no longer in production so you need to use the old one if you kept them. (I had to ask Trane for that info). Also it has a ground green wire, I call customer service if I could do it with out that and did not know what to answer, gave me a number to call a profesional to make an appt…. ( look on you A/C for a ground green wire if you have one already hooked don't use the one that came with the motor.
House wife
Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

I appreciate the help with the customer service as far as the product goes it did not have the pre-threaded ... I had to tap and thread to receive bolts to secure the fan housing. when I received the product and found it that was the case I called immediately to your service department the service department said they call me within 24 hours. It was several days later. I had a job to do. I couldn't wait for replacement so I spent my own funds to tap it next time. I will send it back and buy it somewhere else if there is a next time. funds to tap it next time. I will send it back and buy it somewhere else if there is an next time.
Benjamin R.
Lady Lake Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM compatible Trane replacement motor

Direct replacement (Service First OEM) for Trane condenser fan on XL16i. Best price on the web and quick ship as always.
BarnL
Lancaster, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expect same 10 yrs. service as original

Replacement motor for the outside portion of the AC that fit and performed perfectly and needed no creation of new mounting holes.
Bil
Centennial, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company and product

I ordered the motor online and the website was very friendly. It let me know my motor was discontinued and what motor replaced it. The motor was easy to install, we had no issues at all! Works great!!
Terri
Hartville, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, Mediocre CS.

Regular OEM Trane. CS support could not answer what was in box. Seems that mounting screws are no longer included. CS rep seemed to be reading off the web page. Wasted time waiting on phone for this...
es8m
Crozet Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit

Arrived promptly. reasonable price and performed as advertised.
G-Man
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACT MATCH, EASY INSTALL

EXACT MATCH, EASY INSTALL
DARNELL DOES IT ALL
LOCUST GROVE VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM product, Good Price and Fast Shipping!

The product was Original OEM as described and shipped out quickly. Good Price and Free Shipping was a AAA+. I would recommend and buy again!
Ed
Farmingville, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy